Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #10, Stainless Steel Flat Head Square Drive
Mfr # S10250DB5
Zoro # G304256476
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #10
- Drive Size #2
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S10250DB5
- Zoro # G304256476
- UPC # 744039080854
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Stainless Steel |
Item | Wood Screw |
Description
Coarse threads approximately 2/3 up shank draw board tightly to substrate. Pre-drilling always recommended and a must near board ends to prevent splits. 0.344 in Dia, #2 square drive bugle head. 'Beaver Bite' type 17 auger point for extra fast starts. For pressure-treated lumber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 4 PK (R1185-12)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0325)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M55730.160.0001)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 2 in Length, 5 PK (75244)
- SIMPSON STRONG-TIE Wood Screw, #5, 8 in, Torx Drive, 50 PK (SDWS22800DB-R50)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-MB)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005054 All Purpose Screws & Fasteners; Black (5005054)
- SIMPSON STRONG-TIE Wood Screw, 1/5 in, 3 in, Stainless Steel (SDW22300-R50)
- SIMPSON STRONG-TIE Timber Screw 6"L (SDWS22600DB-R50)
- SIMPSON STRONG-TIE Strong-Drive Structural 6 Lobe Drive Wood Screw (SDWS22500DB-RC12)
- SIMPSON STRONG-TIE SIMPSON TITEN HD MG 1/2 X 4 (THD50400HMG)
- Simpson Strong-Tie Wood Screws