Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #10, 5-1/2 in, Torx Drive
Mfr # SDWS22512DBBR12
Zoro # G007064668
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS22512DBBR12
- Zoro # G007064668
- UPC # 707392628613
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Eye Bolt With Shoulder, 1/2"-20, 1-1/2 in Shank, 1.1875 in ID, Carbon Steel (K2025-UNF)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length (A0490160024Z)
- TAPCON 3/16-inch x 3-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24570CH)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 4 in Length (A2470200400)
- SIMPSON STRONG-TIE Wood Screw, #10, 2-1/2 in, Torx Drive, 350 PK (T10250WPP)
- SIMPSON STRONG-TIE Wood Screw, #5, 8 in, Torx Drive, 50 PK (SDWS22800DB-R50)
- SIMPSON STRONG-TIE Wood Screw, #5, 6 in, Torx Drive, 50 PK (SDWS22600DB-R50)
- SIMPSON STRONG-TIE 4in x .276in Structural Wood Screw 316SS (SDWH27400SS-RP1)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005069 3.5 in. Washer Wood Screw; Black - Pack of 50 (5005069)
- SIMPSON STRONG-TIE #9 1-1/2IN STRUCTURAL SCREW 500CT (SD9112R500)
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Yellow Steel Flat Head Slotted Drive, 100 PK (U25131.012.0075)
- Simpson Strong-Tie Self-Tapping Screws