Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #10, 3-1/2 in, Quik Guard Coated Torx Drive
Mfr # SDWS22312DBBR50
Zoro # G607064693
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3-1/2 in
- Finish Quik Guard Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS22312DBBR50
- Zoro # G607064693
- UPC # 707392897750
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Finish | Quik Guard Coated |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.5 in L, Aluminum Body, 100 PK (70A0808P-EA-100)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 12 in, Steel, Grade A, Black Oxide Finish (U20360.087.1200)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34140.012.0042)
- HHIP 0.317" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0317)
- SIMPSON STRONG-TIE Strong-Drive Structural 6 Lobe Drive Wood Screw (SDWS22500DB-RC12)
- SIMPSON STRONG-TIE FRAMING SCREWS 2-1/2""L (SDWS16212Q)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 3/8 X 4 316SS (THD37400H6SS)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005054 All Purpose Screws & Fasteners; Black (5005054)
- SIMPSON STRONG-TIE Wood Screw, #5, 8 in, Torx Drive, 50 PK (SDWS22800DB-R50)
- SIMPSON STRONG-TIE Wood Screw, #10, 5-1/2 in, Torx Drive (SDWS22512DBBR12)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Trim Head Torx Drive, 365 PK (36752)
- Simpson Strong-Tie Wood Screws