Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #10, 2-1/2 in, Torx Drive, 350 PK
Mfr # T10250WPP
Zoro # G405993768
product price: $91.69
/pk 350, $0.26/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # T10250WPP
- Zoro # G405993768
- UPC # 744039022458
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
Simpson Strong-Tie No. 10 X 2-1/2 in. L Lobe Flat Head Deck Screws 4.3 lb 350 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 17.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040200-025P1)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (1424CSFL)
- PRECISION BRAND Arbor Shim, Stl, 0.0010x1 ID, PK10 (24201)
- MIDWEST FASTENER Square Head Bolt, Steel, Grade 2, Zinc Plated, 1/4"-20 Thread Size, 1" Lg, 15 PK (39741)
- SIMPSON STRONG-TIE Wood Screw, #5, 8 in, Torx Drive, 50 PK (SDWS22800DB-R50)
- SIMPSON STRONG-TIE Wood Screw, #10, 5-1/2 in, Torx Drive (SDWS22512DBBR12)
- SIMPSON STRONG-TIE Wood Screw, #5, 6 in, Torx Drive, 50 PK (SDWS22600DB-R50)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 5/8 X 4 304SS (THDB62400H4SS)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-R50)
- SIMPSON STRONG-TIE Wood Screw, 6 in, Stainless Steel (SDWC15600-KT)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Plain Steel Torx Drive (103101)
- Simpson Strong-Tie Self-Tapping Screws