Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #10, 2-1/2 in, Quik Guard Coated Steel Flat Head 880 PK
Mfr # DSVT212R880
Zoro # G903529476
product price: $68.69
/pk 880, $0.08/ea
$68.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Screw Size #10
- Fastener Length 2-1/2 in
- Drive Size T25
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DSVT212R880
- Zoro # G903529476
- UPC # 707392010296
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Drive Size | T25 |
Head Dia. | #10 |
Details
System of Measurement | Inch |
Head Type | Flat |
Material | Steel |
Finish | Quik Guard Coated |
Item | Wood Screw |
Description
The Deck-Drive DSV Wood screw is a powerful fastening solution for preservative-treated decking applications. With its underhead nibs and fast-start tip, the DSV is ideally suited to be driven and countersunk into today’s wood deck boards. The shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber. DSV screws are also offered in a variety of sizes to fasten fascia and trim.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Zinc Plated Steel, 80 mm L, 10 PK (M01200.220.0080)
- MIDWEST FASTENER Rivet Nut, M3-0.50 Thread Size, 12mm L, Rubber, 10 PK (39467)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 5/8 in H, Carbon Steel (WWG360562062512)
- ZORO SELECT Grade 8, 1/4"-28 Hex Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK (U04160.025.0050)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (SI574803)
- SIMPSON STRONG-TIE SIMPSON TITEN HD MG 1/2 X 4 (THD50400HMG)
- SIMPSON STRONG-TIE Wood Screw, 1/5 in, 3 in, Stainless Steel (SDW22300-R50)
- SIMPSON STRONG-TIE Wood Screw, #10, 5-1/2 in, Torx Drive (SDWS22512DBBR12)
- SIMPSON STRONG-TIE 50PK 6 Truss Screws (SDWC15600-KT)
- SIMPSON STRONG-TIE Timber Screw 6"L (SDWS22600DB-R50)
- SENCO Wood Screw, #8, 2-1/2 in (08S250W497)
- Simpson Strong-Tie Wood Screws