Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, #10, 1-1/2 in
Mfr # SD10112DBBR50
Zoro # G8660179
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SD10112DBBR50
- Zoro # G8660179
- UPC # 707392712350
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
The Outdoor Accents® Connector Screw reduces installation time by driving easily without predrilling. Designed for installation with the Outdoor Accents APA21 90-degree angles the solution accents any outdoor living project. The sharp point of the screw enables fast starts and the patented serrated threads reduce torque for improved drivability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 25 PK (V211 1/4S2-25)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-3484)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x2 1/4 In L (WWG-CLPS-103)
- MIDWEST FASTENER M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 10 PK (76013)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (SI574803)
- SIMPSON STRONG-TIE 9x25 Conn Screw (SD9212R100-R)
- SIMPSON STRONG-TIE Timber Screw 6"L (SDWS22600DB-R50)
- SIMPSON STRONG-TIE #9 x 1-1/2in Connector Screws (SD9112R100-4PK)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005054 All Purpose Screws & Fasteners; Black (5005054)
- SIMPSON STRONG-TIE Simpson Strong Tie SSTB20-R-WEST SSTB Anchor Bolt; Pack Of 10 (243451)
- HILLMAN 8X2 1/2 BLACK CABINET SCREW (39244)
- Simpson Strong-Tie Self-Tapping Screws