Shop All Wood Screws
Simpson Strong-Tie
Wood Screw, 1-3/4 in, Zinc Yellow Steel Torx Drive
Mfr # WSV134S
Zoro # G105897731
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Fastener Length 1-3/4 in
- Material Steel
- Finish Zinc Yellow
- Collated Collated
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # WSV134S
- Zoro # G105897731
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 1-3/4 in |
Details
Drive | Torx |
Material | Steel |
Finish | Zinc Yellow |
Collated | Collated |
Item | Wood Screw |
Collation Configuration | Strip |
Description
Simpson Strong-Tie Quik Drive No. 9 S X 1-3/4 in. L Lobe Yellow Zinc Collated Subfloor Screws 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Brass Socket Head Screw 1/4-20 Thread Size 3/4 Long, 5PK (93465A540)
- MIDWEST FASTENER #8-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61751)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (62805)
- MIDWEST FASTENER Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3/4 in L, 100 PK (50821)
- SIMPSON STRONG-TIE TIMBER SCREW 6 in. L (SDWS22600DB-R12)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-MB)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 3""L (SDWS22300DB-R50)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005054 All Purpose Screws & Fasteners; Black (5005054)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 5/8 X 4 304SS (THDB62400H4SS)
- SIMPSON STRONG-TIE Wood Screw, 1/5 in, 3 in, Stainless Steel (SDW22300-R50)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Black Steel Flat Head Phillips Drive, 50 PK (79341)
- Simpson Strong-Tie Self-Tapping Screws