Shop All Epoxy & Structural Adhesives
Simpson Strong-Tie
White, 18 oz, Can
Mfr # ETR16
Zoro # G510469271
product price: $39.39
/ea
Sold in multiples of 4 for $157.56
$157.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 18 oz
- Container Type Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # ETR16
- Zoro # G510469271
- UPC # 707392323303
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Container Size | 18 oz |
Details
Color | White |
Container Type | Can |
Description
Simpson Strong-Tie Concrete Repair and Paste-Over Epoxy Kit, Series: ETR, 18 oz Container, Can Container, White, 7 g/L VOC, >300 deg F Flash Point, Bonds To: Concrete, Composition: Bisphenol A-Epichlorohydrin, Wollastonite, Limestone, O-Cresyl Glycidyl Ether, Titanium Dioxide, Polymercaptan, Diethylenetriamine, Terpene Hydrocarbon, 8.4 to 10.2 pH, 155/1.56 at 72 deg F Specific Gravity
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 252 1-Component Moisture-cured Adhesive White 300ml Cartridge (SIKA-90915)
- LEGACY COUPLER TPYE D ColoR Connex 1/4"Red 14PC (LMA73458D)
- DUCK BRAND Mounting Putty, Removable, 56G, 48/CT, White, PK12 (DUCPTY2CT)
- DAP Kitchen Sealant, 9.8 oz, Cartridge, Stainless Steel, Silicone Base (8660)
- SIMPSON STRONG-TIE 8.5oz Epoxy Anchoring Adhesive w/ Nozzle (ET3G10)
- SIMPSON STRONG-TIE 9oz CRACK-PAC Injection Epoxy (ETIPAC2G10)
- SIMPSON STRONG-TIE 22oz Epoxy Anchoring Adhesive w/ Nozzle (ET3G22-N)
- LOCTITE Spray Adhesive, U-09FL Series, Orange, 13.8 oz, Aerosol Can, 1:01 Mix Ratio, 2 hr Functional Cure (563159)
- RED HEAD Glue Stick, White, 0.28 oz (09899)
- 3M REPAIR ADHESIVE SUPER FAST 200 ML BLACK (3M04248)
- ECLECTIC PRODUCTS Epoxy Adhesive, Yellow, Syringe (230022)
- Simpson Strong-Tie Epoxy & Structural Adhesives