Shop All Wedge Anchors
Simpson Strong-Tie
Wedge Anchor 3/4in x 10in
Mfr # WA75100
Zoro # G111474971
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # WA75100
- Zoro # G111474971
- Country of Origin China
- Category Wedge Anchors
Description
Simpson Strong-Tie WA75100 Wedge Anchor 3/4in x 10in 10ctA non-bottom-bearing, wedge-style expansion anchor for use in solid concrete or grout-filled masonry. The Wedge-All wedge anchor is available in carbon steel with zinc or mechanically galvanized coating, as well as Types 303/304 and Type 316 stainless steel. Threaded studs are set by tightening the nut to the specified torque. The Wedge-All is code listed for grout-filled masonry applications. Key Features Code listed under IBC/IRC for grout-filled CMU per ICC-ES ESR-1396One-piece, wrap-around clip ensures uniform holding capacityThreaded end is chamfered for ease of starting nutAvailable in a wide range of diameters and Length s MaterialCarbon or stainless steel Types 303/304; Type 316 FinishCarbon steel anchors are available zinc plated or mechanically galvanized InstallationDrill a hole in base material using a carbide drill bit the same diameter as the nominal diameter of the anchor to be installed. Drill the hole to the specified embedment depth, and blow it clean using compressed air. Overhead installations need not be blown clean. Alternatively, drill the hole deep enough to accommodate the embedment depth and the dust from drilling. Assemble the anchor with nut and washer so the top of the nut is flush with the top of the anchor. Place the anchor in the fixture, and drive it into the hole until the washer and nut are tight against the fixture. Tighten to the required installation torque. Wedge-All Diameter in. Drill Bit Size in. Min. Fixture Hole in. Wrench Size in. 1/4 1/4 5/16 7/16 3/8 3/8 7/16 9/16 1/2 1/2 9/16 3/4 5/8 5/8 11/16 15/16 3/4 3/4 7/8 1 1/8 7/8 7/8 1 1 5/16 1 1 1 1/8 1 1/2 1 1/4 1 1/4 1 3/8 1 7/8 Caution Do not use an impact wrench to set or tighten anchorsOversized holes in the base material will make it difficult to set the anchor and will reduce the anchor, load capacity Specifications: Anchor Diameter: 3/4inAnchor Length : 10inAnchor Material: ZincQuantity: 10Anchor Head Type: HexUPC: 044315731808
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 100 PK (U22538.062.0350)
- HILLMAN Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish (270052)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/4" L, PK100 (WWG-CPP-003)
- ACEDS 10-12 Phillip Plastic Anchor Kit (5325857)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-75512)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated (STB2-37500)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 Stainless Steel (WA505126SS-R)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- SIMPSON STRONG-TIE 1/2in x 4-3/4in Zinc Strong-Bolt2 Wedge Anchor (STB2-50434)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- Simpson Strong-Tie Concrete Anchors