Shop All Wedge Anchors
Simpson Strong-Tie
Wedge Anchor 1/4in x 1-3/4in Galvanized
Mfr # WA25134MG
Zoro # G011474927
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # WA25134MG
- Zoro # G011474927
- Country of Origin China
- Category Wedge Anchors
Description
Simpson Strong-Tie WA25134MG Wedge Anchor 1/4in x 1-3/4in Galvanized 100ct A non-bottom-bearing, wedge-style expansion anchor for use in solid concrete or grout-filled masonry. The Wedge-All wedge anchor is available in carbon steel with mechanically galvanized coating. Threaded studs are set by tightening the nut to the specified torque. The Wedge-All is code listed for grout-filled masonry applications. Key Features: -Code-listed under IBC/IRC for grout-filled CMU per ICC-ESESR-1396-One-piece, wrap-around clip ensures uniform holding capacity-Threaded end is chamfered for ease of starting nut-Available in a wide range of diameters and Length s Material: Carbon Finish: Carbon steel anchors are mechanically galvanized Specifications: Anchor Diameter: 1/4inAnchor Length : 1-3/4inAnchor Material: GalvanizedQuantity: 100Anchor Head Type: HexUPC: 044315136801
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 140 mm L, 18 mm W, 11 mm H, 10 PK (M39250.191.0140)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 10 mm L, 50 PK (55159)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Black Oxide Finish, 140 PK (B38100.087.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Black Oxide Finish, 25 PK (M38100.160.0001)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 Stainless Steel (WA505126SS-R)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-50512)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated (STB2-75700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated (STB2-62700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 25 PK (06736)
- Simpson Strong-Tie Wedge Anchors