Shop All Wedge Anchors
Simpson Strong-Tie
WEDGE-ALL Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated
Mfr # WA62700
Zoro # G908729406
Sold in multiples of 80 for $212.00
$212.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/8"
- Sub-Brand WEDGE-ALL
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # WA62700
- Zoro # G908729406
- UPC # 44315519703
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 7" |
Details
Item | Wedge Anchor |
Sub-Brand | WEDGE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Wedge Anchor, Series: Wedge-All, 5/8 in Dia, 7 in Overall Length, 5-3/8 in Thread Length, Carbon Steel, Zinc Plated, 2-3/4 in Minimum Embedment Depth, 5/8 in Drill, 15/16 in Head, 1699 lb Shear Strength, 120 lb Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #12-24 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0075)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07141.100.0030)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Zinc Plated Steel, 25 mm L, 12 PK (72994)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 40 mm Length, 100 PK (M07080.050.0040)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-75512)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated (STB2-62700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated (STB2-75700)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- RED HEAD 1/2 In. x 4-1/4 In. Zinc Wedge Anchor Bolt (50086)
- Simpson Strong-Tie Wedge Anchors