Shop All Wedge Anchors
Simpson Strong-Tie
WEDGE-ALL Wedge Anchor, 3/8" Dia., 7" L, Carbon Steel Zinc Plated
Mfr # WA37700
Zoro # G108671161
Sold in multiples of 200 for $250.00
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Sub-Brand WEDGE-ALL
- Material Carbon Steel
- Finish Zinc Plated
- Thread Length 5-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # WA37700
- Zoro # G108671161
- UPC # 44315604805
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 7" |
Thread Length | 5-7/8 in |
Details
Item | Wedge Anchor |
Sub-Brand | WEDGE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Industry Standards | Federal Specification A-A-1923A Type 4 FM 3017082 3031136 3043442 Florida FL15730.8 UL File Ex3605 |
Description
Simpson Strong-Tie Wedge Anchor, Series: Wedge-All, 3/8 in Dia, 7 in Overall Length, 5-7/8 in Thread Length, Carbon Steel, Zinc Plated, 1-3/4 in Minimum Embedment Depth, 3/8 in Drill, 9/16 in Head, 570 lb Shear Strength, 261 lb Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 100 PK (221577-100)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1-1/4 in Steel, Advanced Corrosion Resistance Finish (1554)
- ZORO SELECT Hex Nut, M16-1.50, Steel, Class 8, Zinc Plated, 13 mm Ht, 20 PK (HNF4801600-020P2)
- ZORO SELECT Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0100)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-50512)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated (STB2-62700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated (STB2-75700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (3748AWG)
- Simpson Strong-Tie Concrete Anchors