Shop All Wedge Anchors
Simpson Strong-Tie
WEDGE-ALL Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Galvanized
Mfr # WA75100MG
Zoro # G908729475
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/4"
- Sub-Brand WEDGE-ALL
- Material Carbon Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # WA75100MG
- Zoro # G908729475
- UPC # 44315516900
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 10" |
Details
Item | Wedge Anchor |
Sub-Brand | WEDGE-ALL |
Material | Carbon Steel |
Finish | Galvanized |
Description
Simpson Strong-Tie Wedge Anchor, Series: Wedge-All, 3/4 in Dia, 10 in Overall Length, 6 in Thread Length, Carbon Steel, Mechanically Galvanized, 3-3/8 in Minimum Embedment Depth, 3/4 in Drill, 1-1/8 in Head, 792 lb Shear Strength, 544 lb Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Forming Screw, #4-24 x 1-1/4 in, Zinc Plated Steel Pan Head Torx Drive, 8000 PK (04205TP)
- ZORO SELECT Nylon Insert Lock Nut, 9/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 43/64 in Ht, 10 PK (U51411.056.0002)
- ZORO SELECT Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U08210.031.0100)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0100)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized (WA37500MG)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated (STB2-75700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1" Dia., 13" L, Carbon Steel Zinc Plated (STB2-1001300)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- SIMPSON STRONG-TIE 1/2in x 4-3/4in Zinc Strong-Bolt2 Wedge Anchor (STB2-50434)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Zinc Plated, 50 PK (5068AWG)
- Simpson Strong-Tie Concrete Anchors