Shop All Wedge Anchors
Simpson Strong-Tie
WEDGE-ALL Wedge Anchor, 1/4" Dia., 4-1/4" L, 316 Stainless Steel
Mfr # WA504146SS
Zoro # G708729484
Sold in multiples of 25 for $203.75
$203.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand WEDGE-ALL
- Material 316 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # WA504146SS
- Zoro # G708729484
- UPC # 707392665007
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4-1/4" |
Details
Item | Wedge Anchor |
Sub-Brand | WEDGE-ALL |
Material | 316 Stainless Steel |
Description
Simpson Strong-Tie Wedge Anchor, Series: Wedge-All, 1/2 in Dia, 4-1/4 in Overall Length, 2-13/16 in Thread Length, 316 Stainless Steel, 2-1/4 in Minimum Embedment Depth, 1/2 in Drill, 3/4 in Head, 6560 lb Shear Strength, 740 lb Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 100 PK (U55050.019.0100)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (933242)
- TAPCON 1/4-inch x 2-1/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors, 225PK (24525CH)
- RED HEAD Multi-Set II Flush Embedment Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 100 PK (RL-14)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 Stainless Steel (WA505126SS-R)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated (STB2-62700)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated, 20 PK (2638234)
- Simpson Strong-Tie Wedge Anchors