Shop All Wedge Anchors
Simpson Strong-Tie
WEDGE-ALL Wedge Anchor, 1/4" Dia., 2-3/4" L, Carbon Steel Zinc Plated
Mfr # WA50234
Zoro # G208729403
Sold in multiples of 125 for $123.75
$123.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand WEDGE-ALL
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # WA50234
- Zoro # G208729403
- UPC # 44315101304
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-3/4" |
Details
Item | Wedge Anchor |
Sub-Brand | WEDGE-ALL |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Wedge Anchor, Series: Wedge-All, 1/2 in Dia, 2-3/4 in Overall Length, 1-5/16 in Thread Length, Carbon Steel, Zinc Plated, 2-1/4 in Minimum Embedment Depth, 1/2 in Drill, 3/4 in Head, 850 lb Shear Strength, 871 lb Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.125.0800)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L (U04104.087.0650)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length, 100 PK (SC2206018-100P)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1" Dia., 13" L, Carbon Steel Zinc Plated (STB2-1001300)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-75512)
- SIMPSON STRONG-TIE 1/2in x 4-3/4in Zinc Strong-Bolt2 Wedge Anchor (STB2-50434)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated (STB2-37234)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 8-1/2" L, Steel Zinc Plated, 50 PK (B70411.050.0850)
- Simpson Strong-Tie Wedge Anchors