Shop All Wedge Anchors
Simpson Strong-Tie
WEDGE-ALL Wedge Anchor, 1" Dia., 6" L, Carbon Steel Galvanized
Mfr # WA16000MG
Zoro # G908729499
Sold in multiples of 5 for $107.45
$107.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1"
- Sub-Brand WEDGE-ALL
- Material Carbon Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # WA16000MG
- Zoro # G908729499
- UPC # 44315449703
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 6" |
Details
Item | Wedge Anchor |
Sub-Brand | WEDGE-ALL |
Material | Carbon Steel |
Finish | Galvanized |
Description
Simpson Strong-Tie Wedge Anchor, Series: Wedge-All, 1 in Dia, 6 in Overall Length, 2-1/4 in Thread Length, Carbon Steel, Mechanically Galvanized, 4-1/2 in Minimum Embedment Depth, 1 in Drill, 1-1/2 in Head, 1156 lb Shear Strength, 2440 lb Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis/Cotter Pin Kit (WWG-DISP-CLP-BP074)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK (HF18100300-025P2)
- PRIME-LINE Hex Lag Screw 1/4in X 3-1/2in A307 Grade A Zinc Plated Steel 100PK (9055192)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M4-0.70 (3520-4.00K)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated (STB2-75700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated (STB2-37234)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1" Dia., 13" L, Carbon Steel Zinc Plated (STB2-1001300)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated (STB2-62700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-50512)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 Stainless Steel (WA505126SS-R)
- ZORO SELECT Wedge Anchor, 5/16" Dia., 3-1/2" L, Stainless Steel Plain, 275 PK (B70420.031.0350)
- Simpson Strong-Tie Concrete Anchors