Shop All Automotive Tool Parts
Simpson Strong-Tie
Washer Hexhead Stl 8Pk
Mfr # STN22-R8
Zoro # G707064555
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.469 in
- Length 1.469 in
- Height 0.719 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # STN22-R8
- Zoro # G707064555
- UPC # 707392977834
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Width | 1.469 in |
Length | 1.469 in |
Height | 0.719 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3 Inch Plain Receiver Tube - 12 Inch Shank (RT305812)
- PERFORMANCE TOOL Aluminum Work Platform (W54039)
- TYC Tail Light Assembly - Left, 11-1914-01 (11-1914-01)
- SOUTHCO T-Handle Latch - Black Flexible Rubber w/Keeper (F7-53)
- ECHO Lid Drum (X472000070)
- MAYHEW $O-RING REMOVAL 4PC TOOL SET (MY60028)
- 3M Perfect-It Foam Compounding Pad, 8" (MMM5723)
- COWLES PRODUCTS $KitU-DR Flex Door Black Edge Mldg 50' (PS39211)
- OTC 2 PIECE LONG JAW SET (OTC4536-5)
- FOWLER Extended Range Drum/Rotor Measuring Kit, (FOW72-010-888)
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 1-1/2" (BRMBC11218)
- Simpson Strong-Tie Service & Shop Tools