Shop All Joist Hangers
Simpson Strong-Tie
U26 2X6 Joist Hanger
Mfr # U26
Zoro # G707051289
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.0515 in
- Length 2.057 in
- Height 4.807 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # U26
- Zoro # G707051289
- UPC # 44315901201
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 4.0515 in |
Length | 2.057 in |
Height | 4.807 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Heavy Duty ANSI Size Deadlatch, Flat Faceplate, 1-1/2 In. Backset, Less Strike, RH or LHR, Dark Bron (4920AN-46-000-313)
- STRYBUC Split Arm Casement Operator (36-392RHW)
- ZORO SELECT O-Ring, EPDM, Dash 205, 7/16, 0.699, PK25 (U38869.012.0043)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- SIMPSON STRONG-TIE LUC 4.75 in. H X 1.6 in. W 18 Ga. Galvanized Steel Joist Hanger (LUC26Z)
- SIMPSON STRONG-TIE 2x8 TPL Joist Hanger (LUS28-3Z)
- SIMPSON STRONG-TIE Simpson Strong Tie LUS28-3Z 2 x 8 in. Triple Double Shear Face Mount Joist Hanger; 18 Gauge (197016)
- SIMPSON STRONG-TIE Galvanized Stud Shoe for 2x, w/ SDS Screws (HSS2KT)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- SIMPSON STRONG-TIE Hurricane Tie (H3)
- SIMPSON STRONG-TIE Lu24 2x4 Joist Hang (LU24)
- Simpson Strong-Tie Joist Hangers