Shop All Hollow Wall Anchors
Simpson Strong-Tie
TITEN Screw Anchor, Nylon
Mfr # TTNT01
Zoro # G208728215
product price: $68.89
/ea
Sold in multiples of 24 for $1,653.36
$1,653.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- Sub-Brand TITEN
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # TTNT01
- Zoro # G208728215
- UPC # 44315689307
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Sub-Brand | TITEN |
Material | Nylon |
Head Type | Socket |
Description
Simpson Strong-Tie Screw Installation Tool Kit, 8-Piece, Series: Titen, For Use With: Standard Three Jaw Style Chuck and The SocketThe Simpson Strong-Tie Titen Screw Installation Kit Makes Installation of Titen Screws Quick and Easy. Accessories are Compatible With a Standard Three-Jaw Style Chuck, and The Sockets Have Been Designed to Prevent Over-Torquing, Which Can Lead to Fastener Failure. Comes Packaged in a Rugged Plastic Box Ideal For Storage of The Installation Kit and Titen Screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 5/8"-11, 18" L, Carbon Steel Hot Dipped Galvanized (45219)
- ZORO SELECT Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 4 in, Steel, Black Oxide, 2 PK (40506)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 50 PK (54276)
- MIDWEST FASTENER #10-24 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01975)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Polyethylene, 50 PK (10)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Polyethylene, 100 PK (6)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 30 PK (X1E-CON-ANC-DRY-1000x30)
- L.H. DOTTIE L.H. Dottie #8 Nylon Toggle Anchor Kit w/ Pan Head Combo Head Screws (Tuff Pack) (NTK14LTP)
- HILLMAN PLASTIC TOGGLE 5/8 IN LG NYLON (375374)
- PRIMELINE TOOLS Toggle Bolt, 3" L, 50 PK (MP10531)
- MIDWEST FASTENER Screw Anchor, 3/8" L, Steel, 100 PK (07470)
- Simpson Strong-Tie Hollow Wall Anchors