Shop All Concrete Anchor Screws
Simpson Strong-Tie
Titen Masonry Screws Phillips 3/16in x 1-1/4in
Mfr # TTN18114PF
Zoro # G011577925
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # TTN18114PF
- Zoro # G011577925
- Country of Origin China
- Category Concrete Anchor Screws
Description
Simpson Strong-Tie TTN18114PF Titen Masonry Screws Phillips 3/16 x 1-1/4 100ctTiten screws are hardened screws for attaching all types of components to concrete and masonry. These fasteners are commonly used in applications such as attaching electrical boxes, light fixtures or window frames into concrete or masonry base materials. Key Features Available in 3/16in and 1/4in diameter sizesAvailable in hex and Phillips flat-head designs in two colorsDrill bit included with each box MaterialCarbon steel FinishZinc plated with a baked-on ceramic coating Installation Drill a hole in the base material using the appropriate diameter carbide drill bit as specified in the table. Drill the hole to the specified embedment depth plus 1/2in to allow the thread tapping dust to settle and blow it clean using compressed air. Overhead installations need not be blown clean. Alternatively, drill the hole deep enough to accommodate embedment depth and dust from drilling and tapping.Position fixture, insert screw and tighten using drill and installation tool fitted with a hex socket or phillips bit.Preservative-treated wood Applications: suitable for use in non-ammonia formulations of CCA, ACQ-C, ACQ-D, CA-B, BX/DOT and zinc borate. Use in dry, interior environments only.Use caution not to damage ceramic barrier coating during installation. Recommendations are based on testing and experience at time of publication and may change. Simpson Strong-Tie cannot provide estimates on service life of screws.Caution Industry studies show that hardened fasteners can experience performance problems in wet or corrosive environments. Steps must be taken to prevent inadvertent sustained loads above the listed allowable loads. Overtightening and bending moments can initiate cracks detrimental to the hardened screwfts performance. Use the Simpson Strong-Tie installation tool kit. It is designed to reduce the potential for overtightening the screw.Oversized holes in the base material will reduce or eliminate the mechanical interlock of the threads with the base material and will reduce the anchorfts load capacity. Technical InformationTiten1/4 Design Information Specifications: Anchor Diameter: 3/16inAnchor Length : 1-1/4inAnchor Material: ZincQuantity: 100Anchor Head Type: Phillips Flat-HeadUPC: 044315543500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2372)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M12-1.75, PK25 (M51500.120.0030)
- ITW SHAKEPROOF Clevis Pin, 1" x 3-3/4", LCS PL (CLP-1000-3750/B)
- PRIME-LINE Hex Lag Screw 1/4in X 4in A307 Grade A Hot Dip Galvanized Steel 15PK (9055287)
- SIMPSON STRONG-TIE TITEN HD 1/2 X 5 304SS (THD50500H4SS)
- SIMPSON STRONG-TIE TITEN HD 5/8 X 5 304SS (THDB62500H4SS)
- SIMPSON STRONG-TIE TITEN HD 1/4 X 2 316SS-PAK 50 (THDC25200H6SS)
- SIMPSON STRONG-TIE Concrete Screw, 1/4" Dia., 3-7/16 in. L, 302 Stainless Steel (SPS25344-KT)
- SIMPSON STRONG-TIE Titen HD Concrete Screw Anchor 316SS 1/2in x 8in (THD50800H6SS)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD75500H)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Hex, 3 1/4 in L, Steel Blue Ruspert, 100 PK (08113)
- Simpson Strong-Tie Concrete Anchor Screws