Shop All Concrete Anchor Screws
Simpson Strong-Tie
TITEN Masonry Screw, Flat, Carbon Steel Zinc Plated
Mfr # TTN2-18214PF
Zoro # G608728273
product price: $0.12
/ea
Sold in multiples of 500 for $60.00
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Compatible Material Concrete; Masonry
- Sub-Brand TITEN
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # TTN2-18214PF
- Zoro # G608728273
- UPC # 44315855603
- Country of Origin China
- Category Concrete Anchor Screws
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | TITEN |
Material | Carbon Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Phillips |
Description
Simpson Strong-Tie Screw Anchor, Series: Titen, 3/16 in dia, 2-1/4 in OAL, Phillips/Flat Head Drive, Carbon Steel, 1 in Minimum Embedment Depth, 5/32 in Drill, Zinc Plated, Applicable Materials: Concrete and Masonry, 205 lb Shear Strength, 110 lb TensileTiten Screws are Hardened Screws For Attaching All Types of Components to Concrete and Masonry. The se Fasteners are Commonly Used in Applications Such as Attaching Electrical Boxes, Light Fixtures or Window Frames Into Concrete or Masonry Base Materials.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, Plain Finish (36649)
- MIDWEST FASTENER 1/4"-20 x 3/4" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 100PK (07479)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2 in, Steel, Hot Dipped Galvanized Hex Hex Drive, 50 PK (05592)
- SABERDRIVE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 60 PK (50220)
- SIMPSON STRONG-TIE TITEN HD 1/2 X 5 304SS (THD50500H4SS)
- SIMPSON STRONG-TIE G90 Framing Anchor (LTP4)
- SIMPSON STRONG-TIE TITEN HD 5/8 X 5 304SS (THDB62500H4SS)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD75500H)
- SIMPSON STRONG-TIE SIMPSON 1/4 X 4-1/2IN SDS SCREW BULK 800/CNT (SDS25412)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THDT75600H)
- RED HEAD Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (50088)
- Simpson Strong-Tie Anchor Screws