Shop All Masonry Drill Bits
Simpson Strong-Tie
Titen Masonry Screw Drill, 3/16 in Drill Bit, SDS-Plus Shank, 3-1/8 in D Cutting, Carbide Cutting Ed
Mfr # MDPL01806H
Zoro # G608794667
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # MDPL01806H
- Zoro # G608794667
- UPC # 707392578604
- Country of Origin United States
- Category Masonry Drill Bits
Description
Simpson Strong-Tie Masonry Screw Drill, Series: Titen, 3/16 in Drill Bit, 6 in Overall Length, 3-1/8 in Cutting Depth, Parabolic Flute, 3-1/8 in Flute Length, SDS-Plus Shank, Centering Point, Carbide Cutting Edge, Chromium Nickel Molybdenum Steel Alloy, Applicable Materials: Concrete, Masonry, Brick and Block
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ryobi 40-volt Brushless Lithium-ion Battery (40-VOLT BRUSHLESS LITHIUM-ION BATTERY RYOBI)
- MILWAUKEE TOOL M12 FUEL Multi-Tool, M12 HOCP2.5 Batt (2526-20, 48-11-2425)
- DRILL AMERICA #66 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO66)
- THE BRUSH MAN Ergonomic Quick-Change Utility Knife, Rubber Grips, 6PK (KNIFE-RETR-HD)
- SIMPSON STRONG-TIE Masonry Drill, 5/8 in Drill Bit, SDS-Plus Shank, 6 in D Cutting, Carbide Cutting Edge, 8 in OAL (MDPL06208)
- MILWAUKEE TOOL 1 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3953)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-1/8x17x21in, 4-Cutter (83715)
- DIABLO 9/16"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1080)
- MILWAUKEE TOOL 1-1/8 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6731)
- IRWIN Bit Masonry Perc 3/4X12 (326023)
- RELTON Thread) Straight SHANK-ONLY 1/2"X9"(3/4-10 (TDS-3-9)
- Simpson Strong-Tie Drill Bits