Shop All Concrete Anchor Screws
Simpson Strong-Tie
TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated
Mfr # THD75500H
Zoro # G208728260
product price: $7.15
/ea
Sold in multiples of 20 for $143.00
$143.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Sub-Brand TITEN HD
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # THD75500H
- Zoro # G208728260
- UPC # 707392637509
- Country of Origin United States
- Category Concrete Anchor Screws
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | TITEN HD |
Material | Carbon Steel |
Finish | Zinc Plated |
Head Type | Hex |
Description
Simpson Strong-Tie Screw Anchor, Heavy Duty, Series: Titen HD, 3/4 in Diameter, 5 in Overall Length, Hex Washer Head Drive, Carbon Steel, 5-1/2 in Minimum Embedment Depth, 3/4 in Drill, Zinc Plated, Applicable Materials: Concrete/Masonry, 1-1/8 in Head, 10 in Maximum Work Thickness, 16840 lb Shear Strength, 45540 lb Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M55530.060.0001)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU36)
- ZORO SELECT Round Standoffs, #4-40 Thrd Sz, 3/16 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (15TSP100)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04100.120.0045)
- SIMPSON STRONG-TIE Titen HD Concrete Screw Anchor 316SS 1/2in x 8in (THD50800H6SS)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, 5 in L, Carbon Steel Zinc Plated (THD37500H)
- SIMPSON STRONG-TIE Concrete Screw, 1/4" Dia., 3-7/16 in. L, 302 Stainless Steel (SPS25344-KT)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THDT75600H)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50400H)
- SIMPSON STRONG-TIE G90 Framing Anchor (LTP4)
- DEWALT Screw-Bolt+ Concrete Screw, 1-3/4" L, Steel Zinc Plated, 50 PK (PFM1411160)
- Simpson Strong-Tie Concrete Anchor Screws