Shop All Concrete Anchor Screws
Simpson Strong-Tie
TITEN HD Masonry Screw, Hex, 7 in L, Carbon Steel Zinc Plated
Mfr # THD75700H
Zoro # G108728193
product price: $9.59
/ea
Sold in multiples of 5 for $47.95
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Overall Length 7 in
- Sub-Brand TITEN HD
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # THD75700H
- Zoro # G108728193
- UPC # 707392180302
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Overall Length | 7 in |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | TITEN HD |
Material | Carbon Steel |
Finish | Zinc Plated |
Head Type | Hex |
Description
Simpson Strong-Tie Screw Anchor, Heavy Duty, Series: Titen HD, 3/4 in Diameter, 7 in Overall Length, Hex Washer Head Drive, Carbon Steel, 5-1/2 in Minimum Embedment Depth, 3/4 in Drill, Zinc Plated, Applicable Materials: Concrete/Masonry, 1-1/8 in Head, 10 in Maximum Work Thickness, 16840 lb Shear Strength, 45540 lb Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grooved Pin Assortment (WWG-DISP-GP216A)
- MIDWEST FASTENER 1/4" x 1-3/4" Square Wire Lock Pins 6PK (36481)
- MIDWEST FASTENER 1/4" x 1-1/2" Plain Steel Coiled Spring Pins 4PK (932496)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 35 mm L, 4 PK (73922)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50400H)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50800H)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, 5 in L, Carbon Steel Zinc Plated (THD37500H)
- SIMPSON STRONG-TIE Concrete Screw, 1/4" Dia., 3-7/16 in. L, 302 Stainless Steel (SPS25344-KT)
- SIMPSON STRONG-TIE G90 Framing Anchor (LTP4)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THDT75600H)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0275)
- Simpson Strong-Tie Anchor Screws