Shop All Concrete Anchor Screws
Simpson Strong-Tie
TITEN HD Masonry Screw, Hex, 5 in L, Carbon Steel
Mfr # THD50500HMG
Zoro # G908728270
product price: $91.19
/ea
Sold in multiples of 80 for $7,295.20
Free Shipping & Returns
$7,295.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Masonry
- Overall Length 5 in
- Sub-Brand TITEN HD
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # THD50500HMG
- Zoro # G908728270
- UPC # 707392163909
- Country of Origin United States
- Category Concrete Anchor Screws
Dimensions
Overall Length | 5 in |
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | TITEN HD |
Material | Carbon Steel |
Head Type | Hex |
Description
Simpson Strong-Tie Screw Anchor, Heavy Duty, Series: Titen HD, 1/2 in Diameter, 5 in Overall Length, Hex Washer Head Drive, Carbon Steel, 3-1/4 in Minimum Embedment Depth, 1/2 in Drill, Mechanically Galvanized, Applicable Materials: Concrete/Masonry, 3/4 in Head, 6-1/4 in Maximum Work Thickness, 7455 lb Shear Strength, 20130 lb Tensile Strength
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Light Duty Staples, JT21, Flat Crown, 1/4 in Leg L, Steel, 1000 PK (214)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07160.060.0070)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (04120)
- ZORO SELECT M3-0.50 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.030.0006)
- SIMPSON STRONG-TIE TITEN HD MG 3/8 X 3 (THD37300HMG)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, 5 in L, Carbon Steel Zinc Plated (THD37500H)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50800H)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD75500H)
- SIMPSON STRONG-TIE TITEN HD 1/2 X 5 304SS (THD50500H4SS)
- SIMPSON STRONG-TIE TITEN HD 3/4 X 4 304SS (THD75400H4SS)
- ITW BRANDS TAPCON Concrete Screw, Hex, 2 3/4 in L (24330)
- Simpson Strong-Tie Concrete Anchor Screws