Shop All Concrete Anchor Screws
Simpson Strong-Tie
TITEN HD Masonry Screw, Carbon Steel
Mfr # 197022
Zoro # G704012573
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Masonry
- Sub-Brand TITEN HD
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # 197022
- Zoro # G704012573
- UPC # 707392314202
- Country of Origin China
- Category Concrete Anchor Screws
Details
Item | Masonry Screw |
Compatible Material | Concrete; Masonry |
Sub-Brand | TITEN HD |
Material | Carbon Steel |
Description
Features
- Titen Heavy Duty Threaded Screw Anchor.
- High Strength.
- Use For Concrete & Masonry.
- Designed For Optimum Performance In Both Cracked & Uncracked Concrete.
- Mechanically Galvanized Carbon Steel.
- Heat Treated.
- Size - 0.5 x 6 in.
- Dimension - 0.75 x 0.75 x 6 in.
- Item Weight - 0.44 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Rod Anchor, PK 25 (PFM2211260)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Stainless Steel Plain Finish, 100 PK (M51532.100.0001)
- ZORO SELECT #10-32 x 2-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (1ZE34)
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (69545)
- SIMPSON STRONG-TIE SIMPSON 1/4 X 4-1/2IN SDS SCREW BULK 800/CNT (SDS25412)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, 5 in L, Carbon Steel Zinc Plated (THD37500H)
- SIMPSON STRONG-TIE TITEN HD 3/4 X 4 304SS (THD75400H4SS)
- SIMPSON STRONG-TIE TITEN HD 5/8 X 5 304SS (THDB62500H4SS)
- SIMPSON STRONG-TIE G90 Framing Anchor (LTP4)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50800H)
- ZORO SELECT Concrete Screw, #10-16 Dia., Oval, 1 1/4 in L, Steel Zinc Plated, 4000 PK (1020ABPO)
- Simpson Strong-Tie Concrete Anchor Screws