Shop All Concrete Anchor Screws
Simpson Strong-Tie
Titen HD Concrete Screw Anchor 316SS 1/2in x 4in
Mfr # THD50400H6SS
Zoro # G711475187
product price: $225.39
/ea
Free Shipping & Returns
$225.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # THD50400H6SS
- Zoro # G711475187
- Country of Origin China
- Category Concrete Anchor Screws
Description
Simpson Strong-Tie THD50400H6SS HD Screw Anchor 1/2 X 4in 316SS, 20ctDrill it. Drive it. Forget it. Titen HD screw anchors are a trusted anchor solution because they offer the performance that specifiers need and the ease of installation that contractors demand. The Titen HD stainless-steel screw anchor for concrete and masonry sets the new standard for when the job calls for installation in multiple types of environments. It is the ultimate choice to provide fast and efficient installation, combined with long-lasting corrosion resistance for an unsurpassed peace-of-mind. Innovative Design, The serrated carbon-steel threads on the tip of the stainless-steel Titen HD are vital because they undercut the concrete as the anchor is driven into the hole, making way for the rest of the threads to interlock with the concrete. In order for these threads to be durable enough to cut into the concrete, they are formed from carbon steel that is then hardened and brazed onto the tip of the anchor. Corrosion Resistant, For dry, interior applications, carbon-steel corrosion is not a risk, but in any kind of exterior, coastal or chemical environment the anchor would be susceptible to corrosion. With the introduction of the THDSS, there is a state-of-the-art anchor solution that combines the corrosion resistance of Type 300 Series stainless steel with the undercutting ability of heat-treated carbon-steel cutting threads. Type 300 Series stainless-steel screw anchors have different corrosion-resistant properties for different environments. When matched to the appropriate environment and application, anchors made from Type 300 Series stainless steel will resist the effects of corrosion and maintain their strength and integrity. Type 316 is the optimal choice for applications in corrosive or extreme environments such as salt water, or when chemical or corrosive solutions are present. Type 304 is a cost-effective solution for less extreme applications where the environment may be wet, moist or damp. Key FeaturesTHDSS stainless-steel screw anchor available in 1/4in, 5/8in and 3/4in diameters, in addition to the 3/8in and 1/2in sizes Ideal for exterior or corrosive environments Less carbon steel, less expansion Installs with an impact wrench or by hand tool Code listed in IAPMO UES ER-493 concrete and ICC-ES ESR-1056 masonry Tested per ACI355.2 and AC193 U.S. Patents: 8,747,042 and 9,517,519Material Type 316 and Type 304 stainless steel with carbon-steel lead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 3 in., PK50 (U51500.025.0300)
- HERITAGE Cotter Pin, 5/8" x 7", Carbon Steel, Zinc (CP-625-7000)
- ZORO SELECT Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel Plain (WWG550750075012)
- MIDWEST FASTENER Coupling Nut Reducer, 5/8" and 1/2", Steel, Hot Dipped Galvanized, 1-1/2 in Lg, 25 PK (52000)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, 5 in L, Carbon Steel Zinc Plated (THD37500H)
- SIMPSON STRONG-TIE SIMPSON 1/4 X 4-1/2IN SDS SCREW BULK 800/CNT (SDS25412)
- SIMPSON STRONG-TIE Concrete Screw, 1/4" Dia., 3-7/16 in. L, 302 Stainless Steel (SPS25344-KT)
- SIMPSON STRONG-TIE TITEN HD 1/2 X 5 304SS (THD50500H4SS)
- SIMPSON STRONG-TIE G90 Framing Anchor (LTP4)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THDT75600H)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 3 1/4 in L, Steel Blue Ruspert, 50 PK (54257)
- Simpson Strong-Tie Anchor Screws