Shop All Concrete Anchor Screws
Simpson Strong-Tie
TITEN HD Concrete Screw, 6 in L
Mfr # THDT75600HMG
Zoro # G709172982
product price: $13.15
/ea
Sold in multiples of 5 for $65.75
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Overall Length 6 in
- Sub-Brand TITEN HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # THDT75600HMG
- Zoro # G709172982
- UPC # 707392316046
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Overall Length | 6 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | TITEN HD |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK (MS35207-265)
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/8 in Brl Lg, 5/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGP4)
- MIDWEST FASTENER 5/8"-11 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01165)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated (U16182.037.0250)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50400H)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD75500H)
- SIMPSON STRONG-TIE TITEN HD MG 3/8 X 3 (THD37300HMG)
- SIMPSON STRONG-TIE TITEN HD 3/4 X 4 304SS (THD75400H4SS)
- SIMPSON STRONG-TIE SIMPSON 1/4 X 4-1/2IN SDS SCREW BULK 800/CNT (SDS25412)
- SIMPSON STRONG-TIE TITEN HD 1/2 X 5 304SS (THD50500H4SS)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Pan, 3 1/4 in L, Steel Blue Ruspert, 50 PK (52453)
- Simpson Strong-Tie Concrete Anchor Screws