Shop All Concrete Anchor Screws
Simpson Strong-Tie
TITEN HD Concrete Screw, 5/8" Dia., Hex, 10 in. L, Steel Zinc Plated, 10 PK
Mfr # THDB62100WH
Zoro # G803529606
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- Compatible Material Concrete; Cracked Concrete; Masonry
- Sub-Brand TITEN HD
- Material Steel
- Finish Zinc Plated
- Thread Length 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # THDB62100WH
- Zoro # G803529606
- UPC # 707392014898
- Country of Origin China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 10 in. |
Thread Length | 5 1/2 in |
Details
Item | Concrete Screw |
Compatible Material | Concrete; Cracked Concrete; Masonry |
Sub-Brand | TITEN HD |
Material | Steel |
Finish | Zinc Plated |
Head Type | Hex |
Weight | 9.3 lbs |
Seismic Approved | Yes |
Description
The Titen HD with washer head is a high-strength screw anchor for use in cracked and uncracked concrete, as well as masonry. The washer-head design is commonly used where a minimal head profile is necessary. The model is offered in sizes suitable for use in sill plate applications, and the washer head's low installed profile means modular wall and floor systems can be installed on top with no need for notching the wall framing to accommodate the anchor. The anchor's 6-lobe drive eases driving and is less prone to stripping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (1HBN6)
- ZORO SELECT Jam Nut, 1"-14, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht (1WU29)
- FOREVERBOLT Nylon Insert Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1024P50)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U04110.025.0200)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, 5 in L, Carbon Steel Zinc Plated (THD37500H)
- SIMPSON STRONG-TIE TITEN HD 3/4 X 4 304SS (THD75400H4SS)
- SIMPSON STRONG-TIE TITEN HD 5/8 X 5 304SS (THDB62500H4SS)
- SIMPSON STRONG-TIE Titen HD Concrete Screw Anchor 316SS 1/2in x 8in (THD50800H6SS)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD75500H)
- SIMPSON STRONG-TIE TITEN HD 1/2 X 5 304SS (THD50500H4SS)
- TAPCON 3/16-inch x 1-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 225PK (24505C)
- Simpson Strong-Tie Concrete Anchor Screws