Shop All Wood Screws
Simpson Strong-Tie
Timber Screw 8"L
Mfr # SDWS22800DB-R12
Zoro # G306884677
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS22800DB-R12
- Zoro # G306884677
- UPC # 746056005292
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 4 in, Washer Head (4581820701005)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (U51530.018.0075)
- ZORO SELECT Self Threading Lock Nut, #10-32, Nylon, Grade 6, Plain, 1/4 in Ht, 25 PK (0701032SLN)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0035)
- SIMPSON STRONG-TIE Strong-Drive Structural 6 Lobe Drive Wood Screw (SDWS22300DB-RC12)
- SIMPSON STRONG-TIE #8 x 3/4in 305SS Truss Head Lath Screws (S08C075KQC)
- SIMPSON STRONG-TIE 3-1/2in x .220in Outdoor Accents Structural Screw w/ Hex Head (SDWS22312DBB-RN1)
- SIMPSON STRONG-TIE TIMBER SCREW 6 in. L (SDWS22600DB-R12)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005069 3.5 in. Washer Wood Screw; Black - Pack of 50 (5005069)
- SIMPSON STRONG-TIE 50PK 6 Truss Screws (SDWC15600-KT)
- BIG HORN Wood Screw, #8, 2 in, Stainless Steel Washer Head Square Drive (12612)
- Simpson Strong-Tie Wood Screws