Shop All Wood Screws
Simpson Strong-Tie
Timber Screw 6"L
Mfr # SDWS22600DB-R50
Zoro # G106884655
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS22600DB-R50
- Zoro # G106884655
- UPC # 746056005278
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Steel Body, 250 PK (SD66BSLF200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66ABSLF200)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (GRL13)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38213.037.0125)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (SI574803)
- SIMPSON STRONG-TIE Wood Screw, 6-3/4 in, Stainless Steel (SDW22634-R50)
- SIMPSON STRONG-TIE Simpson Strong Tie SD10212R100 No. 10 x 2.5 in. Connector Screw (129250)
- SIMPSON STRONG-TIE SIMPSON TITEN HD 3/8 X 4 316SS (THD37400H6SS)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-SDS1.5 1.5 Stud Show With Screws (SI574788)
- SIMPSON STRONG-TIE 4in x .276in Structural Wood Screw 316SS (SDWH27400SS-RP1)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79144)
- Simpson Strong-Tie Wood Screws