Shop All Structural Framing System Accessories
Simpson Strong-Tie
Tie Plate Tp57
Mfr # TP57
Zoro # G307024775
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 5.75 in
- Length 0.035 in
- Height (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # TP57
- Zoro # G307024775
- UPC # 44315834004
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 5.75 in |
Length | 0.035 in |
Height (In.) | 7 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Upright Frame, Teardrop, Roll Formed Style, 144 in H, 3 in W, 42 in D, Precaution Blue (RTFAP042144F01PB)
- ZORO SELECT Desiccant Drum Adapter, Rubber/Steel (404ADPT)
- PLANO Compartment Box with Adjustable compartments, Plastic, 6.13" H x 10-1/4 in W (134900)
- GLOBAL INDUSTRIAL Slat Wall Accessory 4L Peg Hook (331350)
- SIMPSON STRONG-TIE Half Base Bc46 4X6 (BC46)
- SIMPSON STRONG-TIE Heavy Tie Plate Htp37Z (HTP37Z)
- SIMPSON STRONG-TIE Insulation Support Is24 (IS24-R100)
- SIMPSON STRONG-TIE Ez Base Fpbb44 (FPBB44)
- SIMPSON STRONG-TIE Rigid Tie Rtr (RTR)
- SIMPSON STRONG-TIE Simpson Strong-Tie SD10212R100-R Structural Connector Screw No.10 x 2.5 in. (5608203)
- 80/20 Joining Plate, 10 Series (4107-BLACK)
- Simpson Strong-Tie Structural Framing System Accessories