Shop All Wall Protection
Simpson Strong-Tie
Tie Plate
Mfr # TP39
Zoro # G008240054
Sold in multiples of 200 for $578.00
$578.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.035 in
- Width 3-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # TP39
- Zoro # G008240054
- UPC # 44315832307
- Country of Origin United States
- Category Wall Protection
Dimensions
Width | 3-1/8 in |
Details
Thickness | 0.035 in |
Description
TP39 , Used To Reinforce Wood To Wood Connections, Install With Thirty Two 8D x One 12 Nails
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1 In., Malleable Iron (3544)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KSA350)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- HUBBELL 20A Flanged Twist-Lock Inlet 2P 3W 250VAC L6-20P WT (HBL2325)
- SIMPSON STRONG-TIE Tie Plate (TP39)
- SIMPSON STRONG-TIE Simpson Strong Tie MSTA12 12 in. Medium Duty Strap Tie (197283)
- SIMPSON STRONG-TIE Simpson Strong Tie CS16 17 x 16 in. 16 Gauge Coiled Strap (124319)
- SIMPSON STRONG-TIE G90 3x5 Tie Plate (TP35)
- SIMPSON STRONG-TIE 3x7 16GA HVY Tie Plate (HTP37Z)
- SIMPSON STRONG-TIE Simpson Strong Tie RTC22Z 2 x Rigid Tie Connector (748283)
- RIP-TIE Reusable Strap, Blue, 1"x6", PK10, Package quantity: 10 (HB-06-010-BU)
- Simpson Strong-Tie Wall Protection