Shop All Screwdriver Bits
Simpson Strong-Tie
T-30 2in Driver Bit
Mfr # BIT30T-2-R2
Zoro # G811581375
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # BIT30T-2-R2
- Zoro # G811581375
- Country of Origin China
- Category Screwdriver Bits
Description
Simpson Strong-Tie BIT30T-2-R2 T-30- 2in Driver Bit 2ctNew color-coded driver bits for easy size identificationSimpson Strong-Tie1/4 driver bits are now color-coded to make size and type selection easier. Available in 6-lobe, square and hex drive, these new driver bits have color bands that make choosing the correct size for your fasteners a breeze.Our industrial-grade driver bits are specially designed for a secure fit with Simpson Strong-Tie fasteners and will outperform sub-standard bits commonly prone to cam-out and stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROMAG MicroMag 20" Magnetic Filter with Aluminum base and SAN bowl (MM20/1.5)
- RIDGID Housing, Asm Main (65732)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 6 Nm (TLPT6NM)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 11 mm Tip, 1 3/4 in L (54TL77)
- SIMPSON STRONG-TIE T-27 2in Driver Bit (BIT27T-2-R2)
- SIMPSON STRONG-TIE 3/8in Hex Driver Bit (BITHEXR38-R1)
- SIMPSON STRONG-TIE #3 Square - 2in Driver Bit (BIT3S-2-R2)
- SIMPSON STRONG-TIE Auto-Set Driver Bit (BIT20T-PL-RC1)
- DEWALT Screw Driving, #3 Phillips 2in. Screwdriver Power Bit (DW2023B)
- GEARWRENCH 1/4" Square Drive to 1/4" Hex Shaft Adapter (890002GD)
- APEX TOOL GROUP Torx Bits1/4" Hex Power Drive (49-15IPX)
- Simpson Strong-Tie Screwdrivers and Nutdrivers