Shop All Power Screwdriver Bits
Simpson Strong-Tie
T-15 2in Power Bit
Mfr # BIT15T-2-R2
Zoro # G811968565
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # BIT15T-2-R2
- Zoro # G811968565
- Country of Origin China
- Category Power Screwdriver Bits
Description
Simpson Strong-Tie BIT15T-2-R2 T-15 2in Power Bit 2ctSimpson Strong-Tie1/4 driver bits are now color-coded to make size and type selection easier. Available in 6-lobe, square and hex drive, these new driver bits have color bands that make choosing the correct size for your fasteners a breeze. Our industrial-grade driver bits are specially designed for a secure fit with Simpson Strong-Tie fasteners and will outperform sub-standard bits commonly prone to cam-out and stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51805)
- CENTURY DRILL & TOOL 18" L 2-3/8" Cap. Aluminum Pipe Wrench (72607)
- WRIGHT TOOL 1 in Drive Impact Socket 29 mm Size, Standard Socket, black oxide (88-29MM)
- KNIPEX Precision Tweezers ESD, Pointed Tip (92 28 69 ESD)
- SIMPSON STRONG-TIE MASONRY BIT 5/32 X 4-1/2 4 CARD (MDB15412C4)
- CRESCENT #2 x 3" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB3PH2-25)
- MILWAUKEE TOOL SHOCKWAVE 1"Torx T50 Impact Bit (2 Pack) (48-32-4989)
- MIDWEST FASTENER 1/4" x 1" #6 Slotted Power Screwdriver Bits 10PK (72348)
- CRESCENT #2 x 6" Phillips® VORTEX™ Impact Power Bit - 25 Pack (CAVB6PH2-25)
- BOSCH Impact Driver Bits, Phillips(R), #2, SAE (ITDEPH23501)
- MILWAUKEE TOOL SHOCKWAVE 2 in Phillips #3 Impact Duty Power Bit, 25-Piece Pack (48-32-4163)
- Simpson Strong-Tie Power Screwdriver Bits