Shop All Hollow Wall Anchors
Simpson Strong-Tie
Sure Wall Screw Anchor, Reinforced Nylon
Mfr # SWN08LS-R100
Zoro # G108728247
product price: $0.43
/ea
Sold in multiples of 20 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Sure Wall
- Material Reinforced Nylon
- Min. Thread Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SWN08LS-R100
- Zoro # G108728247
- UPC # 707392399209
- Country of Origin United States
- Category Hollow Wall Anchors
Dimensions
Min. Thread Length | 1-1/4 in |
Details
Item | Screw Anchor |
Sub-Brand | Sure Wall |
Material | Reinforced Nylon |
Description
Simpson Strong-Tie Wall Anchor, Series: Sure Wall, #8 Screw, Reinforced Nylon, 1-1/4 in Thread Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 23 mm Shaft Dia, 50 PK (M36000.023.0001)
- DEWALT 3/8in x 3in High Performance Screw-Bolt+ Concrete Screw Anchors, Countersunk Flat Head (DEW PFM1411245)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.031.7200)
- DEWALT Drive Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (03601-PWR)
- ZORO SELECT Toggle Bolt, 4-1/2" L, Steel, 50 PK (3772ATY)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 2 PK (RC-MAW35-2)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon, 100 PK (WD8N)
- ACEDS 8-10 x 0.88 in. Plastic Anchor with Screw, 250PK (5332978)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 25 PK (5064TBCR)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07380)
- HILLMAN Hammer In Anchor, 1" L, 5 PK (41430)
- Simpson Strong-Tie Hollow Wall Anchors