Shop All Wood Screws
Simpson Strong-Tie
STRUCTURAL SCREWS 5""L
Mfr # SDWS22500DB-MB
Zoro # G4699201
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS22500DB-MB
- Zoro # G4699201
- UPC # 746056226505
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
Designed to provide an easy-to-install
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, 10-24x1/4, PK100 (U07810.019.0025)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 25 PK (M07000.140.0065)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Spade, Zinc Plated Steel, 0.75 to 0.78 in Head Ht, 1 in Lg (TSI0310100S0-010P)
- ZORO SELECT #4-40 x 3/8 in Slotted Round Machine Screw, Plain Nylon, 50 PK (010440R037)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 3""L (SDWS22300DB-R50)
- SIMPSON STRONG-TIE 10in x .220 Timber Screw Interior Grade (SDWS221000-RP1)
- SIMPSON STRONG-TIE #9X3 T25 WOOD SCREW STRIP - 1000/BX (WSV3S)
- SIMPSON STRONG-TIE 50PK 6 Truss Screws (SDWC15600-KT)
- SIMPSON STRONG-TIE 9x25 Conn Screw (SD9212R100-R)
- SIMPSON STRONG-TIE Wood Screw, 1/4 in, 6 in, Stainless Steel Hex Drive (SDWH27600GR30)
- CREATIVE PRODUCTS 500 Pack - 6 x 5/8 Oval Quad Deep Thread Black Ox (SP-658OQDT17BO-500)
- Simpson Strong-Tie Wood Screws