Shop All Wood Screws
This Product is Discontinued
Simpson Strong-Tie
STRUCTURAL SCREWS 4""L (Discontinued)
Mfr # SDWS22400DB-MB
Zoro # G4696672
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS22400DB-MB
- Zoro # G4696672
- UPC # 746056168201
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
Designed to provide an easy-to-install high-strength alternative to through-bolting and traditional lag screws. The Strong-Drive SDWS Timber screw is ideal for the contractor and do-it-yourselfer alike. It is code listed under IAPMO UES ER-192 and meets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M04110.240.0080)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M20-2.50, 30 mm Shank, 40 mm ID, Stainless Steel, Plain (RB580X20-001P2)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U55205.087.0001)
- L.H. DOTTIE Coupling Nut, 1/4''-20, Steel, Zinc Plated, 7/8 in Lg, 100 PK (RC1)
- SIMPSON STRONG-TIE 25PK 15 SDS WD Screw (SDS25112-R25)
- SIMPSON STRONG-TIE Wood Screw, #10, 1-1/2 in (SD10112DBBR50)
- SIMPSON STRONG-TIE #9 1-1/2IN STRUCTURAL SCREW 500CT (SD9112R500)
- SIMPSON STRONG-TIE Wood Screw, #5, 8 in, Torx Drive, 50 PK (SDWS22800DB-R50)
- SIMPSON STRONG-TIE #10 x 3-1/2in 305SS DWP Flat Head Screw T-25 (S10350WP5)
- SIMPSON STRONG-TIE Wood Screw, 1/4 in, 6 in, Stainless Steel Hex Drive (SDWH27600GR30)
- OMG 50PK 358 Ledger Screw (FMLL358-50)
- Simpson Strong-Tie Wood Screws