Shop All Wood Screws
Simpson Strong-Tie
STRUCTURAL SCREWS 3""L
Mfr # SDWS22300DB-R50
Zoro # G4694590
original price:
$31.05
10% off
new price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS22300DB-R50
- Zoro # G4694590
- UPC # 746056005186
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
Designed to provide an easy-to-install high-strength alternative to through-bolting and traditional lag screws. The Strong-Drive SDWS Timber screw is ideal for the contractor and do-it-yourselfer alike. It is code listed under IAPMO UES ER-192 and meets 2012 and 2015 IRC and IBC code requirements for several common wood framing applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Cable Staples, T25, - ga, Round Crown, 9/16 in Leg L, Steel, 1000 PK (CT109T)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (U07000.037.0300)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06040-001P1)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.019.0075)
- SIMPSON STRONG-TIE 25PK 15 SDS WD Screw (SDS25112-R25)
- SIMPSON STRONG-TIE #10 x 3-1/2in 305SS DWP Flat Head Screw T-25 (S10350WP5)
- SIMPSON STRONG-TIE 3-1/2in x .220in Outdoor Accents Structural Screw w/ Hex Head (SDWS22312DBB-RN1)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005069 3.5 in. Washer Wood Screw; Black - Pack of 50 (5005069)
- SIMPSON STRONG-TIE Wood Screw, #10, 2-1/2 in, Torx Drive, 350 PK (T10250WPP)
- SIMPSON STRONG-TIE SIMPSON TITEN HD MG 1/2 X 4 (THD50400HMG)
- TOOL TIME 100 Piece R4 Countersink No. 8 x 2 in. Multi-Purpose Screws Yellow Zinc (TO153572)
- Simpson Strong-Tie Self-Tapping Screws