Shop All Wood Screws
Simpson Strong-Tie
STRUCTURAL SCREWS 3""L
Mfr # SDWS22300DB-MB
Zoro # G4698538
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # SDWS22300DB-MB
- Zoro # G4698538
- UPC # 746056102106
- Country of Origin United States
- Category Wood Screws
Dimensions
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Description
Designed to provide an easy-to-install
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 6MM A2-70 Stainless Steel 10PK (9121126)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 1/2 L, PK100 (31R150DPSO)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (N04160.050.0225)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0012)
- SIMPSON STRONG-TIE Wood Screw, 1/5 in, 3 in, Stainless Steel (SDW22300-R50)
- SIMPSON STRONG-TIE Wood Screw, #5, 8 in, Torx Drive, 50 PK (SDWS22800DB-R50)
- SIMPSON STRONG-TIE #9 x 1-1/2in Connector Screws (SD9112R100-4PK)
- SIMPSON STRONG-TIE 9x15 Connector Screw (SD9112R100)
- SIMPSON STRONG-TIE Wood Screw, 5 in, Stainless Steel (SDW22500-R50)
- SIMPSON STRONG-TIE Wood Screw, #10, 5-1/2 in, Torx Drive (SDWS22512DBBR12)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 20 PK (930993)
- Simpson Strong-Tie Self-Tapping Screws