Shop All Self-Drilling Screws
Simpson Strong-Tie
Strong-Drive FPHSD Self-Drilling Screw, #12-14, 3/4 in OAL, Flat/Pan Head, Square Drive, Zinc Plated
Mfr # FPHSD34B1214
Zoro # G509209857
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3/4 in
- Standards ASTM C1513 ICC-ES ESR-3006
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # FPHSD34B1214
- Zoro # G509209857
- UPC # 746056455752
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Fastener Length | 3/4 in |
Details
Standards | ASTM C1513 ICC-ES ESR-3006 |
Description
Simpson Strong-Tie Self-Drilling Screw, Series: Strong-Drive FPHSD, Measurement System: Imperial, #12-14 Thread, 3/4 in Overall Length, Flat/Pan Head, Square Drive, Zinc Plated, Drill Point, #3 Point, #3 Drive, 0.365 in Head, Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, 20 PK (68001)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (U07040.043.0100)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1-1/4 in L, 25 PK (2TJ80)
- ZORO SELECT Heavy Hex Nut, 2-1/4"-8, Steel, Grade 2H, Black Oxide, 2-1/4 in Ht (HHNFI2H225-001BX)
- TEKS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive (21525)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 8 in, Zinc Plated Steel Hex Head Hex Drive, 300 PK (432558-300)
- ZORO SELECT Self-Drilling Screw, #12-11 x 2 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (1232AQF)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 200 PK (U29580.016.0075)
- STRONG-POINT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive (E83)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0062)
- ZORO SELECT Self-Drilling Screw, 1/4" x 3 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (U31702.025.0300)
- Simpson Strong-Tie Self-Drilling Screws