Shop All Self-Drilling Screws
Simpson Strong-Tie
Strong-Drive FPHSD Self-Drilling Screw, #10-16, 3/4 in OAL, Flat/Pan Head, Square Drive, Zinc Plated
Mfr # FPHSD34B1016-5K
Zoro # G509002236
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 3/4 in
- Standards ASTM C1513 ICC-ES ESR-3006
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # FPHSD34B1016-5K
- Zoro # G509002236
- UPC # 746056005476
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Fastener Length | 3/4 in |
Details
Standards | ASTM C1513 ICC-ES ESR-3006 |
Description
Simpson Strong-Tie Self-Drilling Screw, Series: Strong-Drive FPHSD, Measurement System: Imperial, #10-16 Thread, 3/4 in Overall Length, Flat/Pan Head, Square Drive, Zinc Plated, Drill Point, #3 Point, #3 Drive, 0.365 in Head, Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 3/8 In Dia (Z1254)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51050.013.0037)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-20 (5402-8)
- REED CROSSHEAD LOCKNUT COLLAR 93142 (H6CLN)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (0820KQM)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 7000 PK (0812PPM)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (B31810.021.0075)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (03299)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (814037-500)
- KANEBRIDGE Self-Drilling Screw, #10 x 1-1/4 in, Zinc Bake Flat Head Phillips Drive (1020KPU)
- DAGGERZ Self-Drilling Screw, #12-24 x 7/8 in, Dagger Guard Steel Hex Head Hex Drive, 4000 PK (SD4CT1278)
- Simpson Strong-Tie Self-Drilling Screws