Shop All Wedge Anchors
Simpson Strong-Tie
Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated
Mfr # STB2-62812
Zoro # G508728830
product price: $3.45
/ea
Sold in multiples of 20 for $69.00
$69.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Strong Bolt 2
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-62812
- Zoro # G508728830
- UPC # 707392564805
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 8-1/2" |
Details
Item | Wedge Anchor |
Sub-Brand | Strong Bolt 2 |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 5/8 in Dia, 8-1/2 in Overall Length, 6 in Thread Length, Carbon Steel, Zinc Plated, 3-3/8 in Minimum Embedment Depth, 5/8 in Drill, 5/8-11, 15/16 in Head, 7-7/8 in Maximum Work Thickness, 115000 psi Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 Zinc Plated Steel Coarse Thread Square Nuts 40PK (64481)
- MIDWEST FASTENER 7/16" x 1-3/4" Zinc Plated Steel Single Hole Clevis Pins 6PK (75801)
- ZORO SELECT Clevis Pin, Zinc, 0.312x1 1/2 L, PK10 (WWGCLPZBP056)
- ZORO SELECT M5-0.80 x 25 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.050.0025)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 Stainless Steel (WA505126SS-R)
- SIMPSON STRONG-TIE 1/2in x 4-3/4in Zinc Strong-Bolt2 Wedge Anchor (STB2-50434)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated (STB2-75700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 1/2" Dia., 4-1/4" L (STB2-50414R25)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized (WA37500MG)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 5" L, Steel Galvanized, 20 PK (2838500)
- Simpson Strong-Tie Wedge Anchors