Shop All Wedge Anchors
Simpson Strong-Tie
Strong Bolt 2 Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated
Mfr # STB2-62700
Zoro # G108728803
Sold in multiples of 20 for $57.00
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Strong Bolt 2
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-62700
- Zoro # G108728803
- UPC # 707392252108
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 7" |
Details
Item | Wedge Anchor |
Sub-Brand | Strong Bolt 2 |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 5/8 in Dia, 7 in Overall Length, 4-15/16 in Thread Length, Carbon Steel, Zinc Plated, 3-3/8 in Minimum Embedment Depth, 5/8 in Drill, 5/8-11, 15/16 in Head, 7-7/8 in Maximum Work Thickness, 115000 psi Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK (MGLP-R8-6-PKT)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK (U55050.025.0300)
- DISC-LOCK 2-Piece Wedge Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 50 PK (NSC 205-01-565)
- MIDWEST FASTENER Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 10 PK (00908)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated (STB2-37234)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-75512)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 Stainless Steel (WA505126SS-R)
- CONTRX INDUSTRIES INC Wedge Anchor, 1" Dia., 40" L (1-4012)
- Simpson Strong-Tie Wedge Anchors