Shop All Wedge Anchors
Simpson Strong-Tie
Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated
Mfr # STB2-75100
Zoro # G908728829
product price: $6.15
/ea
Sold in multiples of 10 for $61.50
$61.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Strong Bolt 2
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-75100
- Zoro # G908728829
- UPC # 707392682806
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 10" |
Details
Item | Wedge Anchor |
Sub-Brand | Strong Bolt 2 |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 3/4 in Dia, 10 in Overall Length, 6 in Thread Length, Carbon Steel, Zinc Plated, 4-1/8 in Minimum Embedment Depth, 3/4 in Drill, 3/4-10, UNS, 1-1/8 in Head, 8-3/4 in Maximum Work Thickness, 110000 psi Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Nut, 5/16"-18, Steel, Zinc Plated, 50 PK (9118899)
- AIR LOCKER Staples, 22 ga, Standard Crown, 1/2 in Leg L, Steel, 10000 PK (7112)
- TE-CO Flange Nut, 1/4"-20, 18-8 Stainless Steel, Grade 18-8, Plain, 1/2 in Hex Wd, 7/32 in Hex Ht (47601)
- FASTENATION Cinch Strap, No Adhesive, 18 in, 2 in Wd, Black, 10 PK (G2X18KVSG)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc Plated (STB2-75700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated (STB2-37234)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized (WA37500MG)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated (STB2-75512)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel 50 PK (50380)
- Simpson Strong-Tie Wedge Anchors