Shop All Wedge Anchors
Simpson Strong-Tie
Strong Bolt 2 Wedge Anchor, 1/4" Dia., 5-1/2" L, Carbon Steel Zinc Plated
Mfr # STB2-50512
Zoro # G908728836
product price: $1.39
/ea
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Strong Bolt 2
- Material Carbon Steel
- Finish Zinc Plated
- Industry Standards ASTM B633 Class SC 1 Type III Florida Statewide Product FL15731 City of Los Angeles RR 25891 RR 25936 UL File Ex3605 FM 3043442 3047639
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-50512
- Zoro # G908728836
- UPC # 707392648505
- Country of Origin United States
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 5-1/2" |
Details
Item | Wedge Anchor |
Sub-Brand | Strong Bolt 2 |
Material | Carbon Steel |
Finish | Zinc Plated |
Industry Standards | ASTM B633 Class SC 1 Type III Florida Statewide Product FL15731 City of Los Angeles RR 25891 RR 25936 UL File Ex3605 FM 3043442 3047639 |
Description
Simpson Strong-Tie Wedge Anchor, Series: Strong-Bolt 2, 1/2 in Dia, 5-1/2 in Overall Length, 3-13/16 in Thread Length, Carbon Steel, Zinc Plated, 2-3/4 in Minimum Embedment Depth, 1/2 in Drill, 1/2-13, 3/4 in Head, 5-1/2 in Maximum Work Thickness, 115000 psi Tensile
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM Hex Nut, M4-0.7, Titanium, Grade 2 (0001726)
- ALLIED TITANIUM Hex Nut, M6-1.00, Titanium, Grade 2 (0001728)
- ZORO SELECT 1/16X1/2 PIN SPRING SLOTTED PLAIN (06208PS)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 12 in, Steel, Grade A, Zinc Plated Finish (U20365.150.1200)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 4-1/2" L, Carbon Steel Zinc Plated (STB2-62412)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated (STB2-37500)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 5/8" Dia., 8-1/2" L, Carbon Steel Zinc Plated (STB2-62812)
- SIMPSON STRONG-TIE 1/2in x 4-3/4in Zinc Strong-Bolt2 Wedge Anchor (STB2-50434)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/4" Dia., 7" L, Carbon Steel Zinc Plated (WA50700)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated (STB2-37234)
- MIDWEST FASTENER Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Hot Dipped Galvanized, 100 PK (53209)
- Simpson Strong-Tie Wedge Anchors