Shop All Wedge Anchors
Simpson Strong-Tie
Strong Bolt 2 Wedge Anchor, 1/2" Dia., 5-1/2" L
Mfr # STB2-50512P1
Zoro # G007968799
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/2"
- Overall Length 5-1/2"
- Sub-Brand Strong Bolt 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-50512P1
- Zoro # G007968799
- UPC # 707392152712
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Details
Item | Wedge Anchor |
Sub-Brand | Strong Bolt 2 |
Description
StrongBolt, 12 x 512, Wedge Anchor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internally-Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 18 in, Aluminum, Plain Finish, Round (LINK37518IA)
- ZORO SELECT Round Eye Nut, M20-2.50 Thread Size, 16 mm Thread Lg, Steel, Zinc Plated (RN5822000-002P2)
- GRK FASTENERS Deck Screw, 5/16 in x 3-19/64 in, Steel, Round Head, Torx Drive, 500 PK (GRK10221)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 300 PK (B38210.031.0250)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Galvanized (WA37500MG)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- SIMPSON STRONG-TIE WEDGE-ALL Wedge Anchor, 1/2" Dia., 5-1/2" L, 316 Stainless Steel (WA505126SS-R)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated (STB2-37234)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated (STB2-37500)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 130 PK (B70411.050.0275)
- Simpson Strong-Tie Wedge Anchors