Shop All Taper Bolt Anchors
Simpson Strong-Tie
Strong Bolt 2 Removable Anchor Bolt, 3/4" Dia., 7" L, 18-8 Stainless Steel
Mfr # STB2-757004SS
Zoro # G109178317
product price: $17.95
/ea
Sold in multiples of 10 for $179.50
$179.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 3/4"
- Sub-Brand Strong Bolt 2
- Material 18-8 Stainless Steel
- Drill Bit Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-757004SS
- Zoro # G109178317
- UPC # 707392710158
- Country of Origin China
- Category Taper Bolt Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 7" |
Drill Bit Size | 3/4" |
Details
Item | Removable Anchor Bolt |
Compatible Material | Concrete |
Sub-Brand | Strong Bolt 2 |
Material | 18-8 Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length, 5 PK (M07000.300.0280)
- HERITAGE Snap Pin, Rd 2Wire, 1/4"x 1-3/8" SS PV (SNAPS-250-1375R)
- GRIP-RITE Pneumatic Nail, 2 in L, 16 ga, Electro Galvanized (GRF162M)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Nylon, 1 in L, 5 PK (362511100)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 8-1/2" L, 18-8 Stainless Steel (STB2-508124SS)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 4-1/4" L (STB2-50414)
- E-Z ANCOR 3/16 in. Dia., Steel Nylon/Zinc (25720)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 4" L, Zinc Alloy Zinc Plated (3431000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1 in Dia., 5-5/8" L, Zinc Alloy Zinc Plated (3460000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 2-1/4" L, Zinc Alloy Zinc Plated (3420000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 2-7/8" L, Zinc Alloy Zinc Plated (3430000)
- Simpson Strong-Tie Taper Bolt Anchors