Shop All Taper Bolt Anchors
Simpson Strong-Tie
Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 5-1/2" L, 18-8 Stainless Steel
Mfr # STB2-505124SS
Zoro # G209178323
product price: $6.15
/ea
Sold in multiples of 25 for $153.75
$153.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Overall Length 5-1/2"
- Sub-Brand Strong Bolt 2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-505124SS
- Zoro # G209178323
- UPC # 707392726333
- Country of Origin China
- Category Taper Bolt Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 5-1/2" |
Drill Bit Size | 1/2" |
Details
Item | Removable Anchor Bolt |
Compatible Material | Concrete |
Sub-Brand | Strong Bolt 2 |
Material | 18-8 Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U01010.025.0150)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320100100PZ)
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.037.9999)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 4-1/4" L (STB2-50414)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 8-1/2" L, 18-8 Stainless Steel (STB2-508124SS)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 5" L, Zinc Alloy Zinc Plated (3432000)
- E-Z ANCOR 1/4 in. Dia., Steel Nylon/Zinc (25721)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 4" L, Zinc Alloy Zinc Plated, 50 PK (3423000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 1/2 in Dia., 2-7/8" L, Zinc Alloy Zinc Plated (3430000)
- E-Z ANCOR 3/16 in. Dia., Steel Nylon/Zinc (25720)
- Simpson Strong-Tie Taper Bolt Anchors