Shop All Taper Bolt Anchors
Simpson Strong-Tie
Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 4-3/4" L, 18-8 Stainless Steel
Mfr # STB2-504344SS
Zoro # G509178320
product price: $5.59
/ea
Sold in multiples of 25 for $139.75
$139.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Overall Length 4-3/4"
- Sub-Brand Strong Bolt 2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # STB2-504344SS
- Zoro # G509178320
- UPC # 707392315315
- Country of Origin China
- Category Taper Bolt Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4-3/4" |
Drill Bit Size | 1/2" |
Details
Item | Removable Anchor Bolt |
Compatible Material | Concrete |
Sub-Brand | Strong Bolt 2 |
Material | 18-8 Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Flange Bolt, Black Phosphate Steel, 2-1/4 in L, 25 PK (U04132.031.0225)
- MAK-A-KEY Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (3603120312-12)
- TE-CO Double-End Threaded Stud, M6-1mm Thread to M6-1mm Thread, 50 mm, Steel, Black Oxide, 2 PK (60251)
- SUP-R STUD SUP-R STUD Wedge Anchor, 1/2" Dia., 2-3/4" L, Carbon Steel 50 PK (2412234)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 1/2" Dia., 8-1/2" L, 18-8 Stainless Steel (STB2-508124SS)
- SIMPSON STRONG-TIE Strong Bolt 2 Removable Anchor Bolt, 4-1/4" L (STB2-50414)
- E-Z ANCOR 1/4 in. Dia., Steel Nylon/Zinc (25721)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4" Dia., 7" L, Zinc Alloy Zinc Plated (3452000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/8 in Dia., 3" L, Zinc Alloy Zinc Plated (3422000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4" Dia., 4-1/8" L, Zinc Alloy Zinc Plated (3450000)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4 in Dia., 5-1/2" L, Zinc Alloy Zinc Plated (3451000)
- Simpson Strong-Tie Concrete Anchors